The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ICB12S30N04NOM1
MFG Item Number
ICB12S30N04NOM1
Product Description
Prox Sensor Ind. M12 Plug 30MM NPN
Specifications
Specifications
Diameter
12 mm
Power Type
DC
Range
4 mm
Connection Type
4 Pin Micro
Output Type
NO
Body Composition
Metallic
Operating Voltage Range
10-36 V
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EI1204PPOSS-1
MFG Item Number
EI1204PPOSS-1
Product Description
IND PROX STEEL M12 PNP NO PLUG
Specifications
Specifications
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
4 mm
Connection Type
4 Pin Micro
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-40 VDC
Sensing Type
End
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Max Leakage Current
2.7 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EI1808NPOSL-1
MFG Item Number
EI1808NPOSL-1
Product Description
IND PROX STEEL M18 NPN NO PLUG
Specifications
Specifications
Diameter
18 mm
Shielding
Unshielded
Power Type
AC
Range
8 mm
Connection Type
4 Pin M18 Connector
Length of Cables
2 m
Output Type
NO NPN
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.02 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
EI0801NACS
Carlo Gavazzi Inductive Proximity, EI Series
MFG Item Number
EI0801NACS
Product Description
Prox, Ind, 8mm, 1mm Range, Namur,
Specifications
Specifications
Diameter
8 mm
Shielding
Unshielded
Power Type
DC
Range
1 mm
Connection Type
M8 Connector
Length of Cables
2 m
Output Type
NAMUR
Body Composition
Metallic
Operating Voltage Range
6-35 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
No
Short Circuit Protection
No
Reverse Polarity Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EI1808NPCS-1
Product Description
PROX, DO NOT USE, SEE ALT/SUB
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EI0801NPOF-1
Product Description
IND PROX M8 NPN NO 1MM SS QD
Availability
Obsolete Item No Longer Available
MFG Item Number
EI0801NPOF-5
Product Description
IND PROX M8 NPN NO 1MM SS QD
Availability
Obsolete Item No Longer Available
MFG Item Number
EI1801NPOS-1
Product Description
IND PROX M8 NPN NO 1MM SS QD
Availability
Obsolete Item No Longer Available
MFG Item Number
EI0801NPOS
Product Description
IND PROX M8 NPN NO 1MM SS
Availability
Obsolete Item No Longer Available
MFG Item Number
EI0801PPCS-1
Product Description
IND PROX M8 PNP NC 1MM SS QD
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Carlo Gavazzi
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved